Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 60"X14"
Mfr # 64PKA056A
Zoro # G7792771
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features 2-Axis lathe package
- Length (In.) 81
- Width (In.) 24
- Height (In.) 8
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA056A
- Zoro # G7792771
- UPC # 603908609322
- Country of Origin Multiple
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 81 |
Width (In.) | 24 |
Height (In.) | 8 |
Overall Length | 81 |
Overall Height | 8 |
Overall Width | 24 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 60" X 14", W/ DRO |
Special Features | 2-Axis lathe package |
Color | Silver |
Standards | 60" Z axis 14" X axis travel |
Weight | 43 |
Description
Lathe Pk,Abs/Glass,Linear Scales,60 In. x 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7in1 Conduit Reamer with ECX Bit (48-22-2870)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Teardrop Ratchet 11-1/2" (81215P)
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- HAKKO/CHP Flush Cut, 12Awg, Strong Head, 5mm (TR-5000-R)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- AMPG Transfer Screw Set, 14X2.0 (ZTPM14)
- Mitutoyo Precision Measuring Accessories