Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 60"X10"
Mfr # 64PKA045A
Zoro # G7792598
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height (In.) 8
- Width (In.) 24
- Length (In.) 81
- Special Features 2-Axis lathe package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA045A
- Zoro # G7792598
- UPC # 603908608608
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 8 |
Width (In.) | 24 |
Length (In.) | 81 |
Overall Width | 24 |
Overall Length | 81 |
Overall Height | 8 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 60" X 10", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Standards | 60" Z axis 10" X axis travel |
Weight | 43 |
Description
Lathe Pk,Abs/Glass,Linear Scales,60 In. x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Optical Flat (158-122)
- INSIZE H Scriber (6990-300A)
- Mitutoyo Precision Measuring Accessories