Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 52"X14"
Mfr # 64PKA055A
Zoro # G7792659
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 2-Axis lathe package
- Width (In.) 22
- Length (In.) 75
- Height (In.) 7
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA055A
- Zoro # G7792659
- UPC # 603908624387
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 22 |
Length (In.) | 75 |
Height (In.) | 7 |
Overall Width | 22 |
Overall Length | 75 |
Overall Height | 7 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 52" X 14", W/ DRO |
Special Features | 2-Axis lathe package |
Color | Silver |
Standards | 52" Z axis 14" X axis travel |
Weight | 40 |
Description
Lathe Pk,Abs/Glass,Linear Scales,52 In. x 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- MILWAUKEE TOOL 7/16 in. SAE Combination Wrench (45-96-9414)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO Roughness Specimen (178-604)
- AMPG Transfer Screw Set, 1/2-3/4" (ZTPSET3)
- Mitutoyo Set Up & Alignment Tools