Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 48"X8"
Mfr # 64PKA041A
Zoro # G7792780
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20
- Length (In.) 69
- Color Silver
- Special Features 2-Axis lathe package
- Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA041A
- Zoro # G7792780
- UPC # 603908608882
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 20 |
Length (In.) | 69 |
Height (In.) | 7 |
Overall Length | 69 |
Overall Height | 7 |
Overall Width | 20 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 48" X 8", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Standards | 48" Z axis 8" X axis travel |
Weight | 39 |
Description
Lathe Pk,Abs/Glass,Linear Scales,48 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- BOSCH CASESLIDE HAMMER SET STORAGE (OT63104)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- BESSEY 18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.518)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- Mitutoyo Precision Measuring Accessories