Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 40"X6"
Mfr # 64PKA038A
Zoro # G7792747
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width (In.) 20
- Height (In.) 7
- Length (In.) 60
- Special Features 2-Axis lathe package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA038A
- Zoro # G7792747
- UPC # 603908613190
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 20 |
Height (In.) | 7 |
Length (In.) | 60 |
Overall Length | 60 |
Overall Width | 20 |
Overall Height | 7 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 40" X 6", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Standards | 40" Z axis 6" X axis travel |
Weight | 32 |
Description
Lathe Pk,Abs/Glass,Linear Scales,40 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- QEP Replacement Blades, 8", PK10 (62907Q)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. (3377.140)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- AMPG Cmm Extension, 35mm Length, M2 (Z3835)
- Mitutoyo Precision Measuring Accessories