Shop All Precision Measuring Accessories
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 28"X6"
Mfr # 64PKA035A
Zoro # G7792631
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20
- Color Silver
- Length (In.) 48
- Special Features 2-Axis lathe package
- Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA035A
- Zoro # G7792631
- UPC # 603908602132
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 20 |
Length (In.) | 48 |
Height (In.) | 7 |
Overall Width | 20 |
Overall Height | 7 |
Overall Length | 48 |
Details
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 28" X 6", W/ DRO |
Color | Silver |
Special Features | 2-Axis lathe package |
Standards | 28" Z axis 6" X axis travel |
Weight | 26 |
Description
Lathe Pk,Abs/Glass,Linear Scales,28 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 3/4 x 7/8 in. (J3776H)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- BON TOOL Bon 34-338 Pencil, Blue Casing Hard Black Lead, (72/Pkg) (34-338)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- Mitutoyo Precision Measuring Accessories