Shop All Micrometers
Mitutoyo
Laser Scan Micrometer, Plain Thimble, 0.02 to 2.36", 0.00005/0.1mm
Mfr # 544-499-1A
Zoro # G0581703
product price: $13,721.99
/ea
Free Shipping & Returns
$13,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005/0.1mm
- Range 0.02 to 2.36"
- Operation Laser/Display
- Features Non-Contact Laser, based Measuring System, Mainly for Outside Diameter Measurement Suitable for Delicate or Moving Workpieces
- Includes Measuring Unit and Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-499-1A
- Zoro # G0581703
- UPC # 603908365532
- Country of Origin Japan
- Category Micrometers
Details
Item | Laser Scan Micrometer |
Resolution | 0.00005/0.1mm |
Range | 0.02 to 2.36" |
Operation | Laser/Display |
Features | Non-Contact Laser, based Measuring System, Mainly for Outside Diameter Measurement Suitable for Delicate or Moving Workpieces |
Includes | Measuring Unit and Display Unit |
Thimble | Plain |
SPC Output | Yes |
Rotating Spindle (Yes/No) | No |
Data Output Type | Cable |
Coolant Resistant | No |
Accuracy | +/-0.5 micronm ( +/-.000020 in) |
Includes Display | Yes |
Maximum Measurement - Inch | 2.36 in |
Minimum Measurement - Inch | 0.02 in |
Operation Type | Digital |
Description
Laser Scan Micrometer, Range 0.02 in to 2.36 in; 0.5 to 60 mm, Resolution 0.00005 in/0.1 mm, Accuracy +/-0.5 micronm (+/-.000020 in), SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Operation Type Digital, Includes Display Yes, Maximum Measurement - Inch 2.36 in, Minimum Measurement - Inch 0.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 12 lb Single Bit Splitting Maul 30 in. Steel Handle (TJ-12-C/32422)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 56 mm Size, Standard Socket, Black Phosphate (49-66-6611)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- Mitutoyo Precision Measuring Tools