Shop All Micrometers
Mitutoyo
Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720
Mfr # 544-116-1A
Zoro # G0986330
product price: $9,724.99
/ea
Free Shipping & Returns
$9,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.000002 to 0.005"/0.00005 to 0.1mm
- Range 0.02 to 2.36"/0.5 to 60mm
- Operation Laser/Display
- Features Adjustable Workstage, Center Support
- Includes (1) Multifunction Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-116-1A
- Zoro # G0986330
- UPC # 603908350712
- Country of Origin Japan
- Category Micrometers
Dimensions
Laser Wavelength | 650 |
Description
Laser Scan Micrometer, Range 0.02 in to 2.36 in; 0.5 to 60 mm, Resolution 0.000002 in to 0.005 in/0.00005 to 0.1 mm, Accuracy +/-2.5 micronm (+/-.0001 in), SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Operation Type Digital, Compatible Data Output Cable Mfr. No. 936937, Display Type LED, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 1600 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 2.36 in, Maximum Measurement - mm 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (J10048)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- H (46778)
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" (81362T)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MITUTOYO 9 to 10/.0001" O. Mic R (103-224)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- Mitutoyo Precision Measuring Tools