Shop All Micrometers
Mitutoyo
Laser Scan Micrometer, Plain
Mfr # 64PKA122
Zoro # G7684159
product price: $32,288.99
/ea
Free Shipping & Returns
$32,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.000005 to 0.005"
- Range 0.040" to 6.30"/1 to 160mm
- Operation Laser/Display
- Features Ensures +/-7um Accuracy Over The Entire Measuring Range (1 to 160mm)
- Includes Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA122
- Zoro # G7684159
- UPC # 603908586791
- Country of Origin Japan
- Category Micrometers
Dimensions
Laser Wavelength | 650 |
Description
Laser Scan Micrometer, Range 0.04 in to 6.3 in; 1 to 160 mm, Resolution 0.000005 in to 0.005 in/0.1 to 100 micronm, Accuracy +/-7 micronm, IP Rating IP64, SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Operation Type Digital, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 3200 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 6.3 in, Maximum Measurement - mm 160, Minimum Measurement - Inch 0.04 in, Minimum Measurement - mm 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- Mitutoyo Precision Measuring Tools