Shop All Micrometers
Mitutoyo
Laser Scan Micrometer, Plain, 0.040" to 4.72", 0.000005"/0.005"
Mfr # 64PKA121
Zoro # G0582029
Free Shipping & Returns
$19,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.000005 to 0.005"
- Range 0.040" to 4.72"/1 to 120mm
- Operation Laser/Display
- Features Ensures +/-6um Accuracy Over The Entire Measuring Range (1 to 120mm)
- Includes Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64PKA121
- Zoro # G0582029
- UPC # 603908586784
- Country of Origin Japan
- Category Micrometers
Dimensions
Laser Wavelength | 650 |
Description
Laser Scan Micrometer, Range 0.04 in to 4.72 in; 1 to 120 mm, Resolution 0.000005 in to 0.005 in/0.1 to 100 micronm, Accuracy +/-6 micronm, IP Rating IP64, SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Operation Type Digital, Included Software Quicktool, Includes Plastic Case, Includes Display Yes, Laser Scanning Speed 3200 scans/s, Laser Wavelength 650, Maximum Measurement - Inch 4.72 in, Maximum Measurement - mm 120, Minimum Measurement - Inch 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Dial Indicator Set, 1", w/On-Off Mag (3D104-00)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- MITUTOYO Micrometer, Groove, 3-4" (146-235)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- Mitutoyo Micrometers & Sets