Shop All Precision Measuring Accessories
Mitutoyo
Knife-Edge Stylus for Sj-400, 0.005
Mfr # 12AAB411
Zoro # G7799071
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional styli
- Length (In.) 7
- Height (In.) 2
- Color Silver
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 12AAB411
- Zoro # G7799071
- UPC # 603908317388
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 7 |
Height (In.) | 2 |
Width (In.) | 4 |
Overall Height | 2 |
Overall Width | 4 |
Overall Length | 7 |
Details
Item | KNIFE-EDGE STYLUS FOR SJ-400, 0.005 |
Special Features | optional styli |
Color | Silver |
Weight | 0.5 |
Description
Knife-Edge Stylus for Sj-400,0.005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- PACKERS KROMER Tool Retractor, 22-30Lb (7222-04)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L (J54415/16)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- STM 123 Block 1 Hole (230876)
- Mitutoyo Precision Measuring Tools