Shop All Rulers and Straight Edges
Mitutoyo
Knife Edge, Stra Edge, 4"
Mfr # 528-102
Zoro # G7779368
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.5
- Width (In.) 5
- Color Black
- Height 0.5
- Features supplied in fitted plastic case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 528-102
- Zoro # G7779368
- UPC # 603908138471
- Country of Origin Germany
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 1.5 |
Width (In.) | 5 |
Height | 0.5 |
Details
Color | Black |
Item | KNIFE EDGE STRA EDGE 4" |
Features | supplied in fitted plastic case |
Description
Knife Edge,Stra Edge,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5 Piece Metric Fold-Up Hex Key Set (21151)
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL (P-11)
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- MITUTOYO Rigid Rule, SS, 150 x 19mm, 1mm, 0.5mm (182-111)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- Mitutoyo Measuring and Layout Tools