Shop All Dial Calipers
Mitutoyo
Internal Dial Caliper Gage, 1.6" to 2.4"
Mfr # 209-356
Zoro # G7265653
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 1.6 - 2.4"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-356
- Zoro # G7265653
- UPC # 603908536635
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 1.6-2.4" |
Features | Internal measurement |
Standards | 1.6 - 2.4" |
Caliper Dial Color | Light Blue |
Description
Dial Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- LISLERPORATION Hand Impact Tool Set (30750)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589045)
- Mitutoyo Dial Calipers