Shop All Precision Measuring Accessories
Mitutoyo
Installation Kit, U-Wave-T
Mfr # 02AZE200
Zoro # G7800401
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features U-Wave-T Installation brackets kit
- For Use With Quill Kit with ABSOLUTE Encoder
- Color Black
- Height (In.) 1.5
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02AZE200
- Zoro # G7800401
- UPC # 603908526520
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Length (In.) | 4 |
Width (In.) | 3 |
Details
Item | U-WAVE-T INSTALLATION KIT |
Special Features | U-Wave-T Installation brackets kit |
For Use With | Quill Kit with ABSOLUTE Encoder |
Color | Black |
Description
Installation Kit,U-Wave-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- MALCO Malco C5R 5-Blade Pipe Crimper (C5R)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- Mitutoyo Set Up & Alignment Tools