Shop All Micrometers
Mitutoyo
Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod
Mfr # 139-179
Zoro # G0970481
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 139-179
- Zoro # G0970481
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 4 to 36" |
Features | Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head |
Includes | (1) Fitted Wooden Case, (5) Extension Pipes: (1", 2", 4", 8", 16") |
Description
4-36/.001In. I.M.Ext.Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT American Standard Wire Gage, 0-36 (281)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 6.00mm (C62858)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO Can Seam (147-202)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- Mitutoyo Micrometers & Sets