Shop All Micrometers
Mitutoyo
Inside Micrometer Head/.001"
Mfr # 141-010
Zoro # G0970545
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 8 to 9"
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 141-010
- Zoro # G0970545
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 8 to 9" |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case |
Description
Inside Mic Head/.001In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GUARDAIR Pistol Grip Air Gun (74H)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MITUTOYO Digimatic Micrometer Head (164-164)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Mitutoyo Micrometers & Sets