Shop All Micrometers
Mitutoyo
Inside Micrometer, 5 to 6 ", Anvil Flat
Mfr # 368-875
Zoro # G3106750
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.005mm/0.0002"
- Range 5 to 6"
- Operation Three-point
- Features Three Contact Points, Measurements Taken Closer to The Bottom of The Blind Hole
- Includes (1) Wooden Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-875
- Zoro # G3106750
- UPC # 603908393450
- Country of Origin Japan
- Category Micrometers
Dimensions
Maximum Measuring Depth | 6 in |
Description
Mechanical 3-Point Inside Micrometer, Range 5 in to 6 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Wood Case, Contact Point Material Steel, Contact Point Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- DRILL AMERICA .1350 HSS Straight Shank Chucking Reamer (DWRR.1350)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/16 (C73012)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Digital Micrometer, Outside, 2 to 3" (293-342-30)
- Mitutoyo Precision Measuring Tools