Shop All Micrometers
Mitutoyo
Inside Micrometer, 4 to 40"
Mfr # 139-202
Zoro # G2091993
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 4 to 40"
- Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
- Includes (1) Fitted Wooden Case, (4) Extension Pipes: (1", 2", 3", 6", 9", 12", 14", 16", 17", 19"); (1) Micrometer Head (139-006)
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 139-202
- Zoro # G2091993
- UPC # 603908038986
- Country of Origin Japan
- Category Micrometers
Dimensions
Maximum Measuring Depth | 40 in |
Rod Diameter | 0.61 in |
Rod Lengths Included | 1 in, 2 in, 3 in, 6 in, 9 in, 12 in, 14 in, 16 in, 17 in, 19 in |
Description
This MITUTOYO 139-202 4 to 40" Inside Micrometer Head is a highly accurate measuring tool. It can be used for ID measurements on cylindrical parts from the inside. The hard anvil of this micrometer head has been precision ground and polished, making it suitable for both steel and non-ferrous materials. With its wide range of measurements, you can use this micrometer head by combining extension pipes and anvils with the micrometer head itself. The plain thimble offers a quick reading without any need to reverse the instrument when taking a measurement. This mechanical micrometer features a tubular rod that provides durability as well as ease of use when dealing with long measuring lengths. You will want to equip yourself with this MITUTOYO 4 to 40" Inside Micrometer Head so you can measure ID components quickly and accurately at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT Multi Grommet Tool Kit (PI576056)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-16' 0)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1000/.01mm (137-209)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- Mitutoyo Precision Gauges & Accessories