Shop All Micrometers
Mitutoyo
Inside Micrometer, 2 to 12"
Mfr # 141-233
Zoro # G2734715
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 12"
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Anvil Flat
- Thimble Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 141-233
- Zoro # G2734715
- UPC # 603908326519
- Country of Origin Japan
- Category Micrometers
Dimensions
Maximum Measuring Depth | 12 in |
Rod Diameter | 8mm |
Description
The Mitutoyo 141-233 Inside Micrometer Head is a tool that allows you to take precise measurements in the smallest of spaces. With a range of 2 to 12", this inside micrometer head has an accuracy of +/-0.00048 in. The thimble has a plain design and is 1/2" wide. This product has a rod type movement, with one half inch available for measuring depth. When it comes to taking accurate measurements, the Mitutoyo 141-233 Inside Micrometer Head is the tool you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- ASIMETO 12 x 0001 Enamel Outside Micrometer Ratchet (7101021)
- Mitutoyo Precision Gauges & Accessories