Shop All Micrometers
Mitutoyo
Inside Micrometer, 0.001 ", Steel
Mfr # 145-195
Zoro # G9244024
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Range 2 to 3"
- Features Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 145-195
- Zoro # G9244024
- Country of Origin Japan
- Category Micrometers
Dimensions
Rod Dia. | 0.25 in |
Maximum Measuring Depth | 3 in |
Description
Mechanical Caliper-Jaw Inside Micrometer, Range 2 in to 3 in, Resolution 0.00005 in, SPC Output No, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Flat, Features Locking Clamp for Positive Locking of Spindle, Satin-Chrome Finished, Includes Holder, Locking Clamp, Lock Nut Type Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- MILWAUKEE TOOL 25 ft. Fish Stick Combo Kit (48-22-4160)
- KO-KEN Bit Socket 14mm Hex 75mm 3/4 Sq. Drive (6012M.75-14)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Hub (147-301)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- Mitutoyo Micrometers