Shop All Precision Measuring Accessories
Mitutoyo
Input Tool, For RS-232C Port, 1.5x9x2.4 In
Mfr # 264-007
Zoro # G3537414
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type For RS-232C Computer Port
- For Use With Laptop, Mitutoyo Digimatic Measuring Tools With SPC Output, PC
- Depth (In.) 9
- Application Use To Input Measurement From Mitutoyo Hand Tool Directly Into Computer Spreadsheet
- Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 264-007
- Zoro # G3537414
- UPC # 603908272229
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 9 |
Width (In.) | 1.5 |
Height (In.) | 2.4 |
Cable Length | 0.9 ft |
Details
Item | SPC Interface Adapter Cable |
Type | For RS-232C Computer Port |
For Use With | Laptop, Mitutoyo Digimatic Measuring Tools With SPC Output, PC |
Application | Use To Input Measurement From Mitutoyo Hand Tool Directly Into Computer Spreadsheet |
Brand and Series | Mitutoyo Series 264 |
For Instrument manufacturer Model Number | IT-016U |
Output End Connection Type | RS232C |
Supports Keyboard Output | Yes |
Instrument Connection Type | Digimatic |
Compatible Output Devices | Computer |
Description
SPC Interface Adapter Cable, Brand and Series Mitutoyo Series 264, Cable Length 0.9 ft, For Instrument manufacturer Model Number IT-016U, For Use With Laptop, Mitutoyo Digimatic Measuring Tools With SPC Output, PC, Instrument Connection Type Digimatic, Supports Keyboard Output Yes, Compatible Output Devices Computer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. X 13/16 in. Oblong Punch (76355)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M3815055-C)
- KLEIN TOOLS Spud Wrench Holder, Heavy Duty (5860)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- Mitutoyo Precision Measuring Tools