Shop All Electronic Digital Indicators
Mitutoyo
Indicator, Digimatic, 12.7mm/0.5"
Mfr # 543-352B-10
Zoro # G6673751
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.00012 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-352B-10
- Zoro # G6673751
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Contact Point Dia. | 8 mm |
Description
Backlit Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00012 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86746)
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (207293)
- TOUGHBUILT Toolmate Softboxes, PK3 (TB-192-C)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK500 (X511)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- Mitutoyo Electronic Digital Indicators