Shop All Micrometers
Mitutoyo
Indicating Micrometer, 0-25mm
Mfr # 510-141
Zoro # G7775789
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
- Includes (1) Fitted Plastic Case
- Anvil Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 510-141
- Zoro # G7775789
- UPC # 603908528401
- Country of Origin Japan
- Category Micrometers
Details
Item | Indicating Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements |
Includes | (1) Fitted Plastic Case |
Anvil | Retractable |
Description
Indicating Micrometer,0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 20-Piece Punch And Chisel Kit (62287)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Ratchet Stop Micrometer, Mdc-Lite 25mm (293-821-30)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- Mitutoyo Precision Gauges & Accessories