Shop All Micrometers
Mitutoyo
Indicating Mic
Mfr # 510-121
Zoro # G7775728
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
- Includes (1) Fitted Plastic Case
- Anvil Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 510-121
- Zoro # G7775728
- UPC # 603908343172
- Country of Origin Japan
- Category Micrometers
Details
Item | Indicating Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements |
Includes | (1) Fitted Plastic Case |
Anvil | Retractable |
Description
Indicating Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" 12 Point SAE Sh (CMMT47505)
- MITUTOYO Digit Micrometer (193-101)
- MITUTOYO Electronic Micrometer, IP65, 0 to 1" (293-344-30)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Micrometer, Inside, 275-300/.01mm (133-152)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- Mitutoyo Precision Gauges & Accessories