Shop All Micrometers
Mitutoyo
Indicating Mic, 4"
Mfr # 510-134
Zoro # G7775798
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Range 3 to 4"
- Features Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Anvil Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 510-134
- Zoro # G7775798
- UPC # 603908336945
- Country of Origin Japan
- Category Micrometers
Details
Item | Indicating Micrometer |
Resolution | 0.00005" |
Range | 3 to 4" |
Features | Carbide Tipped Measuring Faces, Retractable Anvil with Indicator for Threewire Measurements of Pitch Diameter of Precision Screws and Parallelism Measurements |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Anvil | Retractable |
IP Rating | Not Rated |
Description
Indicating Mic,4 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- SUPERIOR TILE CUTTER AND TOOLS Screed Set, L-Shaped, Aluminum, PK5 (ST295)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64 (43638)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- Mitutoyo Micrometers