Shop All Micrometers
Mitutoyo
Indicating Mic, 2"
Mfr # 510-132
Zoro # G6624779
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 in to 1 in
- IP Rating IP54
- Operation Type Mechanical
- Maximum Measurement - Inch 1 in
- Accuracy +/-0.00004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 510-132
- Zoro # G6624779
- UPC # 603908336969
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Details
Item | Dial Indicating Micrometer |
Range | 0 in to 1 in |
IP Rating | IP54 |
Operation Type | Mechanical |
Maximum Measurement - Inch | 1 in |
Accuracy | +/-0.00004 in |
Minimum Measurement - Inch | 0 in |
Description
Dial Indicating Micrometer, Range 0 in to 1 in, Accuracy +/-0.00004 in, IP Rating IP54, Dimension Type Inch/Metric, Operation Type Mechanical, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- WILLIAMS 1/2" Drive, SAE 2-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10832)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- MITUTOYO Disc Mic Non Rot Sp 0-25Mm (169-201)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- Mitutoyo Micrometers & Sets