Shop All Micrometers
Mitutoyo
Inch Micrometer, 2N-10N 0-.4
Mfr # 227-215-20
Zoro # G7771220
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Carbide Tipped Measuring Faces, Constant and Low Measuring Force Mechanism in the Thimble, Adjustable Measuring Force Accommodates Various Types of Work Materials
- Includes (1) Battery (SR44), (1) SPC Data Output, (1) Fitted Plastic Case
- Spindle Non-Rotating
- Thimble Ratchet Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 227-215-20
- Zoro # G7771220
- UPC # 603908569756
- Country of Origin Japan
- Category Micrometers
Details
Item | Absolute Digimatic Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 0.4" |
Features | Carbide Tipped Measuring Faces, Constant and Low Measuring Force Mechanism in the Thimble, Adjustable Measuring Force Accommodates Various Types of Work Materials |
Includes | (1) Battery (SR44), (1) SPC Data Output, (1) Fitted Plastic Case |
Spindle | Non-Rotating |
Thimble | Ratchet Friction |
Description
Inch Micrometer,2N-10N 0-.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- MICRO 100 Engraving Tool (RSCM-030-1)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- DASQUA Dasqua 125-150mm/5-6" Digital Outside Micrometer (4210-2130)
- Mitutoyo Precision Measuring Tools