Shop All Gauge Blocks and Clamps
Mitutoyo
In, Rect, Cera, Asme 00, 35 pcs. set,
Mfr # 516-313-26
Zoro # G7777143
product price: $2,777.99
/ea
Free Shipping & Returns
$2,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 4
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-313-26
- Zoro # G7777143
- UPC # 603908394952
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 13 |
Width | 4 |
Height | 3 |
Details
Item | 35 PC SET, IN, RECT, CERA, ASME 00 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
In,Rect,Cera,Asme 00,35 pcs. set,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- J.W. WINCO GN5336-40-1/4X20-E-MT Hand Knob (3TC50/EMT)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- MITUTOYO 0.128 In, RECT, STEEL, ASME 0 (611168-531)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- Mitutoyo Precision Gauges & Accessories