Shop All Micrometers
Mitutoyo
Imz, 1500Mj
Mfr # 337-302
Zoro # G7773068
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.0001"/0.001mm
- Range 200 to 1500mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 337-302
- Zoro # G7773068
- UPC # 603908528005
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Tubular Inside Micrometer |
Resolution | 0.001mm (or) 0.0001"/0.001mm |
Range | 200 to 1500mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Battery (SR44), (1) Wooden Case, (7) Extension Rods (25mm, 50mm, 100mm, 200mm , 300mm (3 pcs)) |
Description
Imz,1500Mj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- KAPRO 393 DIGI PRO Digital Inclinometer (393)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151PF)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- STANLEY Proto J6062C 1/4" Drive Ratcheting Head Micrometer Torque Wrench 40-200 In-Lbs (J6062C)
- Mitutoyo Precision Gauges & Accessories