Shop All Micrometers
Mitutoyo
Imj, 80"Mj
Mfr # 339-304
Zoro # G7773101
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.0001"/0.001mm
- Range 8 to 80"/203.2 to 2000mm
- Features Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes,
- Includes (1) Battery (SR44), (1) Wooden Case, (9) Extension Pipes (1", 2", 4", 8" (2 pcs), 16" (3 pcs))
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 339-304
- Zoro # G7773101
- UPC # 603908524779
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Tubular Inside Micrometer |
Resolution | 0.001mm (or) 0.0001"/0.001mm |
Range | 8 to 80"/203.2 to 2000mm |
Features | Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes, |
Includes | (1) Battery (SR44), (1) Wooden Case, (9) Extension Pipes (1", 2", 4", 8" (2 pcs), 16" (3 pcs)) |
IP Rating | Not Rated |
Description
Imj,80"Mj
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Edger, 2 Radius, 1.5" R and 3/8"R, Pro-Form (CF606PF)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- Mitutoyo Precision Gauges & Accessories