Shop All Micrometers
Mitutoyo
Imj, 1000Mj
Mfr # 339-301
Zoro # G7773031
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.0001"/0.001mm
- Features Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes,
- Includes (1) Battery (SR44), (1) Wooden Case, (5) Extension Pipes (25mm, 50mm, 100mm, 200mm, 400mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 339-301
- Zoro # G7773031
- UPC # 603908528043
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Tubular Inside Micrometer |
Resolution | 0.001mm (or) 0.0001"/0.001mm |
Range | 200 to 1000mm |
Features | Carbide-Tipped Measuring Faces, Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The 339 Series Uses Highly Durable Extension Pipes, |
Includes | (1) Battery (SR44), (1) Wooden Case, (5) Extension Pipes (25mm, 50mm, 100mm, 200mm, 400mm) |
Description
Imj,1000Mj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO Hub (147-353)
- Mitutoyo Micrometers & Sets