Shop All Electronic Digital Indicators
Mitutoyo
Id-N112E, 12.7mm/.5"
Mfr # 543-576
Zoro # G7781510
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming to IP66
- Overall Height 3
- Standards .5” / 12.7mm
- Overall Width 4.5
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-576
- Zoro # G7781510
- UPC # 603908450627
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Height | 3 |
Overall Width | 4.5 |
Length | 8 |
Height | 3 |
Width | 4.5 |
Overall Length | 8 |
Details
Item | ID-N112E (12.7MM/.5") |
Features | with dust/water protection conforming to IP66 |
Standards | .5” / 12.7mm |
Color | Black |
Weight | 1 |
Description
Id-N112E,12.7mm/.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- SWANSON TOOL "BIG 12"® Speed® Square with Layout Bar & Blue Book (carded) (S0107)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- Mitutoyo Electronic Digital Indicators