Shop All Electronic Digital Indicators
Mitutoyo
Id-N1012E .5"/12.7mm, .0005"
Mfr # 543-571
Zoro # G7781501
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.0008 in, 0.02 in
- Accuracy +/-0.0008 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-571
- Zoro # G7781501
- UPC # 603908451372
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.375 in |
Description
Digital Indicator, Series Series 543, Resolution 0.0008 in, 0.02 in, Accuracy +/-0.0008 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Non-Marring Scraper Blades, 21 Piece (TIT12038)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/4-E (C10612)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- Mitutoyo Indicators, Indicator Holders & Accessories