Shop All Electronic Digital Indicators
Mitutoyo
Id-B1005, .02mm/.01mm
Mfr # 543-580
Zoro # G7781538
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming to IP66
- Overall Length 8
- Overall Width 4.5
- Weight 1
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-580
- Zoro # G7781538
- UPC # 603908530541
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Length | 8 |
Overall Width | 4.5 |
Width | 4.5 |
Overall Height | 3 |
Height | 3 |
Length | 8 |
Details
Item | ID-B1005, .02MM/.01MM |
Features | with dust/water protection conforming to IP66 |
Weight | 1 |
Standards | 5.0mm |
Color | Black |
Description
Id-B1005,.02mm/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #15 3-3/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL85)
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum (7241-4)
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- INSIZE Scriber (7150-SC3)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO IND, DIG, 12.7mm/.5", SIGNAL TYPE, IN/mm LB (543-352)
- Mitutoyo Indicators, Indicator Holders & Accessories