Shop All Micrometers
Mitutoyo
Hub
Mfr # 147-352
Zoro # G7765681
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 147-352
- Zoro # G7765681
- UPC # 603908045366
- Country of Origin Japan
- Category Micrometers
Details
Item | Hub Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- CENTURY DRILL & TOOL #21 Jobber Length Drill Bit (11421)
- ROBERTS Kicker, Knee (10-412-2)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- MITUTOYO Hub (147-353)
- MITUTOYO Hub (147-351)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- Mitutoyo Precision Gauges & Accessories