Shop All Magnifiers
Mitutoyo
Horizontal Optical Comparator, 6" Travel
Mfr # 172-868A
Zoro # G0986242
product price: $12,415.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,415.99
Free 30-Day Returns
Key Features
- Image Type Erect Image
- Protractor Screen 14 in
- Illumination Contour and Surface
- Magnification 10x
- Table Size (In.) 17-45/64 x 5-45/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-868A
- Zoro # G0986242
- UPC # 603908576990
- Country of Origin Japan
- Category Magnifiers
Dimensions
Table Size (In.) | 17-45/64 x 5-45/64 |
Size | 18.1 x 44.8 x 37 in |
Screen Size | 14 in |
Table Size | 17 45/64 in x 5 45/64 in |
Description
Optical Comparator, Resolution 0.0001 in/0.001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17 45/64 in x 5 45/64 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-3515F, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17 45/64 in x 5 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- KYOCERA Grooving Insert, GDM 2420N020GM PR1225 Grade PVD Carbide (GDM2420N020GMPR1225)
- FEIN Slugger, Cobalt 17/32 X 2 (63134134008)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- MITUTOYO Horizontal Optical Comparator, 14" Size (172-868-11A-KA)
- MITUTOYO Zooming Magnifier, 8X-16X (183-304)
- VISEE Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable (LVM 500-3MP)
- UHS HARDWARE Magnifying Glass with 3 LED Lights 3X 45X (UHS-MAG-GLASS)
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX-8D)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- Mitutoyo Magnifiers