Mitutoyo

Horizontal Optical Comparator, 150W (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

  • Illumination 24V, 150 W Halogen, Contour Telecentric, Surface Twin Fiber Optic
  • Capacity (Lb.) Max. 101
  • Reading Linear Scale
  • Includes KA Counter and Tray (Stand Not Included)
  • Resolution 0.00005 in/0.001mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 25.5 X 53.3 X 43.3 in
Table Size (In.) 17 X 6
Table Size 17 in x 6 in
Screen Size 14 in

Description

Optical Comparator, Resolution 0.00005 in/0.001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17 in x 6 in, Image Type Inverted Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-A14 with KA Counter, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17 in x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.