Mitutoyo

Horizontal Optical Comparator, 14" Size (Discontinued)


Item requires special delivery charges. A $90.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Magnifiers

Key Features

  • Image Type Erect Image
  • Protractor Screen 14 in
  • Illumination 24V, 150 W Halogen
  • Magnification 10x
  • Table Size (In.) 17-11/16 x 5-11/16
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mitutoyo
  • MFR # 172-868-11A-QM
  • Zoro # G0986227
  • UPC #
    603908577034
  • Country of Origin Japan
  • Category Magnifiers

Dimensions

Table Size (In.) 17-11/16 x 5-11/16
Size 14 in
Screen Size 14 in
Table Size 17 11/16 in x 5 11/16 in

Description

Optical Comparator, Resolution 0.0001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17 11/16 in x 5 11/16 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-3515F with QM Data, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17 11/16 in x 5 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products