Shop All Magnifiers
Mitutoyo
Horizontal Optical Comparator, 14" Size
Mfr # 172-868-11A-KA
Zoro # G0986312
product price: $13,129.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,129.99
Free 30-Day Returns
Key Features
- Image Type Erect Image
- Protractor Screen 14 in
- Illumination 24V, 150 W Halogen
- Magnification 10x
- Table Size (In.) 17-11/16 x 5-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-868-11A-KA
- Zoro # G0986312
- UPC # 603908583103
- Country of Origin Japan
- Category Magnifiers
Dimensions
Table Size (In.) | 17-11/16 x 5-11/16 |
Size | 14 in |
Table Size | 17 11/16 in x 5 11/16 in |
Screen Size | 14 in |
Description
Optical Comparator, Resolution 0.0001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17 11/16 in x 5 11/16 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-3515F, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17 11/16 in x 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15146)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- MITUTOYO Zooming Magnifier, 8X-16X (183-304)
- EDROY 1.5X Magni-Focuser (102)
- VISEE Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable (LVM 500-3MP)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- AVEN HEAD BAND MAGNIFIER (26115)
- MARSON Carson LH-30MU VersaLoupe 10x Focusing Stand Loupe Magnifier - Set of 10 (LH-30MU)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- Mitutoyo Magnifiers