Shop All Dial Indicators
Mitutoyo
Holtest, Type Ii, R, 3.5" - 4.0"
Mfr # 368-873
Zoro # G7774039
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Standards 3.5-4"
- Dial Color White
- Height 4
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-873
- Zoro # G7774039
- UPC # 603908393436
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 4 |
Overall Height | 4 |
Overall Length | 9 |
Length | 9 |
Overall Width | 6 |
Width | 6 |
Details
Features | three-point internal micrometers |
Item | HOLTEST, TYPE II, R, 3.5" - 4.0" |
Standards | 3.5-4" |
Dial Color | White |
Weight | 2.5 |
Description
Holtest,Type Ii,R,3.5 In. - 4.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- Mitutoyo Dial Indicators