Shop All Dial Indicators
Mitutoyo
Holtest, Type Ii, R, 1.2" - 1.6"
Mfr # 368-868
Zoro # G7774090
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0002 in
- Range 1.2 in to 1.6 in
- Accuracy +/-0.00015 in
- Long Form Calibration Certificate No
- Bezel Lock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-868
- Zoro # G7774090
- UPC # 603908393382
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch |
Details
Graduations | 0.0002 in |
Range | 1.2 in to 1.6 in |
Accuracy | +/-0.00015 in |
Item | Holtest,Type Ii,R,1.2" - 1.6" |
Long Form Calibration Certificate | No |
Bezel Lock | No |
Non-Magnetic | Yes |
Included Certification | Certificate of Inspection |
Includes Case | Yes |
Contact Point Shape | Flat |
Minimum Measurement - Inch | 1.2 in |
Number of Indicators | 1 |
Maximum Measurement - Inch | 1.6 in |
Case Type | Case |
Description
Holtest,Type Ii,R,1.2 In. - 1.6 In., Range 1.2 in to 1.6 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1.6 in, Minimum Measurement - Inch 1.2 in, Accuracy +/-0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 7/64in. (51907)
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- Mitutoyo Dial Indicators