Shop All Dial Indicators
Mitutoyo
Holtest, Type Ii, R, 0.8" - 1.0"
Mfr # 368-866
Zoro # G7774011
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Standards .8-1"
- Dial Color White
- Overall Width 4.5
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-866
- Zoro # G7774011
- UPC # 603908393368
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 4.5 |
Length | 8 |
Overall Height | 1.5 |
Width | 4.5 |
Overall Length | 8 |
Height | 1.5 |
Details
Features | three-point internal micrometers |
Item | HOLTEST, TYPE II, R, 0.8" - 1.0" |
Standards | .8-1" |
Dial Color | White |
Weight | 1 |
Description
Holtest,Type Ii,R,0.8 In. - 1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- J.W. WINCO WN300-KT-63-5/16X18-32 -SW Adjustable Lever Steel (5T32F34K)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- HHIP 0-0.20" .001" Vertical Dial Test Indicator (4400-0031)
- Mitutoyo Dial Indicators