Shop All Dial Indicators
Mitutoyo
Holtest, Type Ii, R, 0.65" - 0.8"
Mfr # 368-865
Zoro # G7774081
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0002 in
- Range 0.65 in to 0.8 in
- Accuracy +/-0.0001 in
- Bezel Lock No
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-865
- Zoro # G7774081
- UPC # 603908393351
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch |
Details
Graduations | 0.0002 in |
Range | 0.65 in to 0.8 in |
Accuracy | +/-0.0001 in |
Item | Holtest,Type Ii,R,0.65" - 0.8" |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Maximum Measurement - Inch | 0.8 in |
Minimum Measurement - Inch | 0.65 in |
Includes Case | Yes |
Included Certification | Certificate of Inspection |
Contact Point Shape | Flat |
Number of Indicators | 1 |
Non-Magnetic | Yes |
Case Type | Case |
Description
Holtest,Type Ii,R,0.65 In. - 0.8 In., Range 0.65 in to 0.8 in, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.8 in, Minimum Measurement - Inch 0.65 in, Accuracy +/-0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA4)
- EKLIND 8 Piece Metric T-Handle (55208)
- GREENLEE Knock Out Driver Kit (7310)
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Dial indicators, 0.001-0.5 in (2414AB)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- FOWLER 1" Dial Indicator (525201100)
- Mitutoyo Precision Measuring Tools