Shop All Micrometers
Mitutoyo
Holtest, Type II, 0.5" to 0.65"
Mfr # 368-864
Zoro # G6611908
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features three point internal micrometer
- Standards .5 - .65"
- Weight 1
- Overall Width 4
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-864
- Zoro # G6611908
- UPC # 603908393344
- Country of Origin Japan
- Category Micrometers
Dimensions
Overall Width | 4 |
Length | 7 |
Height | 1.5 |
Overall Length | 7 |
Width | 4 |
Overall Height | 1.5 |
Details
Item | HOLTEST, TYPE II, R, 0.5" - 0.65" |
Features | three point internal micrometer |
Standards | .5 - .65" |
Weight | 1 |
Color | White |
Description
Holtest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22 Piece Metric/SAE L-Shape Hex Key Set, 2CYC4 (2CYC4)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #20 (C18073)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216HF)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO Hub (147-301)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- Mitutoyo Micrometers & Sets