Shop All Dial Indicators
Mitutoyo
Holtest Set, 4.0" - 8.0"
Mfr # 368-920
Zoro # G7774151
Free Shipping & Returns
$7,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 4-8"
- Dial Color Silver
- Overall Length 9
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-920
- Zoro # G7774151
- UPC # 603908420620
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 9 |
Length | 9 |
Overall Height | 4 |
Overall Width | 5.5 |
Width | 5.5 |
Height | 4 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, SET, 4.0" - 8.0" |
Standards | 4-8" |
Dial Color | Silver |
Weight | 2.5 |
Description
Holtest Set,4.0 In. - 8.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Trowel Sharpener (CF200)
- RIDGID Strap, 48 In (32055)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- MITUTOYO Test Indicator, Dial (513-503-10H)
- HHIP Indicator Magnetic Back (5111-1010)
- Mitutoyo Indicators, Indicator Holders & Accessories