Shop All Micrometer Sets
Mitutoyo
Holtest Set, 3" to 4"
Mfr # 468-990
Zoro # G6621909
product price: $6,741.99
/ea
Free Shipping & Returns
$6,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13
- Overall Width 12
- Height 5
- Features three-point internal micrometers
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-990
- Zoro # G6621909
- UPC # 603908520207
- Country of Origin Japan
- Category Micrometer Sets
Dimensions
Overall Width | 12 |
Height | 5 |
Overall Height | 5 |
Width | 12 |
Overall Length | 16 |
Length | 16 |
Details
Item | HOLTEST, DIGI, UNIT-SET, 3" - 4" |
Weight | 13 |
Features | three-point internal micrometers |
Standards | 3-4" |
Color | Black |
Description
Holtest Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- CAPRI TOOLS 14 AWG to 26 AWG Wire Strippers Blades (CP20010-BLADE-N)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc (103-929)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- MITUTOYO 6-12In./.001In. 6 Pcs Outside Micromete (103-906)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- Mitutoyo Micrometer Sets