Shop All Dial Indicators
Mitutoyo
Holtest Set, 20 - 50mm
Mfr # 368-913
Zoro # G7774072
Free Shipping & Returns
$3,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 20-50mm
- Dial Color Silver
- Overall Width 6.5
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-913
- Zoro # G7774072
- UPC # 603908393504
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 6.5 |
Length | 10.5 |
Height | 4 |
Width | 6.5 |
Overall Height | 4 |
Overall Length | 10.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, SET, 20 - 50MM |
Standards | 20-50mm |
Dial Color | Silver |
Weight | 3 |
Description
Holtest Set,20 - 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- HHIP 1/2 X 6" 8 Pair Parallel Set (3900-3008)
- RIDGID Handle, Pipe 3/4 X 24 (38585)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Hdm, 30Ax (192-663-10)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- Mitutoyo Precision Measuring Tools