Shop All Dial Indicators
Mitutoyo
Holtest Set, 2.0" - 4.0"
Mfr # 368-919
Zoro # G7774203
Free Shipping & Returns
$4,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 2-4"
- Dial Color Silver
- Length 10.5
- Overall Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-919
- Zoro # G7774203
- UPC # 603908393559
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 10.5 |
Overall Width | 6.5 |
Height | 4 |
Width | 6.5 |
Overall Height | 4 |
Overall Length | 10.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, SET, 2.0" - 4.0" |
Standards | 2-4" |
Dial Color | Silver |
Weight | 3 |
Description
Holtest Set,2.0 In. - 4.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" (505-736)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.008 In (513-403-10E)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.8mm (599-7031-14)
- Mitutoyo Indicators, Indicator Holders & Accessories