Shop All Dial Indicators
Mitutoyo
Holtest Set, 0.5" - 0.8"
Mfr # 368-917
Zoro # G7774133
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards .5-.8"
- Dial Color Silver
- Overall Length 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-917
- Zoro # G7774133
- UPC # 603908393535
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 12 |
Length | 12 |
Overall Width | 9.5 |
Overall Height | 7 |
Height | 7 |
Width | 9.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, SET, 0.5" - 0.8" |
Standards | .5-.8" |
Dial Color | Silver |
Weight | 7 |
Description
Holtest Set,0.5 In. - 0.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Bit, 10-32x2-1/4 L (6EXN0)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403053)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Dial Indicator, Fb, .0005-.5" (2514AB)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- STARRETT Indicator Dial (80-144J)
- Mitutoyo Indicators, Indicator Holders & Accessories