Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 87-100 mm
Mfr # 368-173
Zoro # G7773652
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Dial Color White
- Standards 87-100mm
- Weight 3
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-173
- Zoro # G7773652
- UPC # 603908393030
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 6.5 |
Length | 10.5 |
Height | 4 |
Overall Length | 10.5 |
Overall Height | 4 |
Overall Width | 6.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 87-100 MM |
Dial Color | White |
Standards | 87-100mm |
Weight | 3 |
Description
Holtest,Ratchet,87-100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- Mitutoyo Indicators, Indicator Holders & Accessories